Shop All GFCI Receptacles
Woodhead
15A GFCI PLUGMANU 2 FT.3X 5-15
Mfr # 15053W-25M
Zoro # G5624377
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Cord Diameter 10.92mm (.430")
- Cord Type 12/3 SJTW
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15053W-25M
- Zoro # G5624377
- UPC # 78678889769
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 7.62m (25.0') |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Cord Type | 12/3 SJTW |
Voltage - Maximum | 125V |
Mounting Style | Portable |
GFCI Reset | Automatic |
Receptacle Type | Duplex |
Number of Receptacles | 2 |
Flip Lid | Yes |
Material - Housing | Nylon |
Feed-Thru | Yes |
Current - Maximum per Contact | 15.0A |
Series | 130153 |
UL | E66308 |
Enclosure Rating | NEMA 3R |
Open Neutral Relay | Yes |
GFCI | Yes-In-line |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Description
Super-Safeway Right-Angle Industrial GFCI, Portable, Single Phase, Manual Reset, Outlet Box, NEMA 5-15 Double Duplex with Flip Lids, 15A, 120V, 7.62m (25.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OHB95J12, PISTOL HDL 95MM UL TYPE 3R, 12 (OHB95J12)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 4A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-4)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- HUBBELL GFCI Rceptcle, Hspital, Red, 20A, 1 HP (SNAPGF83R)
- BRYANT GFCI Receptacle, Self Test, Tmpr and Wthr Resistant, 20A 125V, 2-Pole 3- Wire Grndng, 5-20R, White (GFST83WTR)
- LEVITON Leviton Mfg R58-GFRBF-0KW 20 AMP 125 Volt Combo Self-Test Blank Face GFCI Outlet; White (7059124)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-15ATR-WH-10)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFSG5362GRY)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle with Wall Plate, White (GLS-20ATR-WH)
- BRYANT 15A COMM HG SELF TEST ALARM GFR ALMOND (GFST82ALTRB)
- Woodhead GFCI Receptacles