Shop All GFCI Receptacles
Woodhead
15A GFCI PLUGMANU 2 FT. 5-15 WR W/3005-1OUTL
Mfr # 15054-25TTM
Zoro # G2021136
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Industrial Duty, Single Phase
- Material - Housing Nylon
- Cord Type 12/3 SJTW
- Cord Grip Body Size Internal Double C-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15054-25TTM
- Zoro # G2021136
- UPC # 78678889774
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Cord Length | 7.62m (25.0') |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Industrial Duty, Single Phase |
Material - Housing | Nylon |
Cord Type | 12/3 SJTW |
Feed-Thru | Yes |
GFCI | Yes-In-line |
Number of Receptacles | 3 |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 125V |
GFCI Reset | Manual |
Mounting Style | Portable |
UL | E66308 |
Series | 130153 |
Enclosure Rating | NEMA 3R |
Flip Lid | No |
Open Neutral Relay | Yes |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Description
Super-Safeway Right-Angle Industrial GFCI, Portable, Single Phase, Manual Reset, Molded NEMA 5-15 Tri-Tap, 15A, 120V, 7.62m (25.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Cable Lug Hammer On 95mm Fits: 3/0-4/0 Cable (LCH30-40-B)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Clear (HS378-CL)
- PANDUIT Ferrule, N-Ins, 4/0-250 Kcmil40mm Len, PK50 (F91-40-L)
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2PR)
- FAITH Self-Test 20A TR WR GFCI Outlet Receptacle with Wall Plate, White (GLS-20ATRWR-WH)
- PASS & SEYMOUR 20A IVY HD Self GFCI (2097ICCD12)
- PASS & SEYMOUR 20A WHT HD Self GFCI (2097WCCD12)
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI WHT (GFWT2-HGW)
- LEVITON Gfi St Recpt Wp Tr20A Wh (GFWT2-0KW)
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-20A-WH-10)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRST15BKNL)
- Woodhead GFCI Receptacles