Shop All Power Strips
Woodhead
15A Gfci Plugauto50Ft5-15Wr W/4Receptacl
Mfr # 1301530087
Zoro # G705918928
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15.24m (50.0')
- Mounting Style Portable
- Enclosure Rating NEMA 3R
- Receptacle Type Duplex
- Series 130153
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530087
- Zoro # G705918928
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 15.24m (50.0') |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Details
Mounting Style | Portable |
Enclosure Rating | NEMA 3R |
Receptacle Type | Duplex |
Series | 130153 |
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Open Neutral Relay | Yes |
UL | E66308 |
GFCI | Yes-In-line |
Current - Maximum per Contact | 15.0A |
Number of Receptacles | 2 |
Flip Lid | Yes |
Voltage - Maximum | 125V |
Feed-Thru | Yes |
Product Name | Super-Safeway |
GFCI Reset | Manual |
Ground Continuity Monitor | No |
Cord Type | 12/3 SJTW |
Material - Housing | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF BLANK UP KIT 4-3/4"" WHT (60220)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 4" (RLL400)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. YL (R26Y-0100)
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER6TEL)
- TRIPP LITE Waber Surge Protector Strip Metal 6 Outlet 6ft Cord (PM6NS)
- APC PDU, 15A, 10 Outlet, 12 ft, Black (AP9562)
- SCHNEIDER ELECTRIC Usa Rack Pdu Metered 120V 20A 1U 8X5-20 (AP7801B)
- STEREN Plastic Surge Strip, 3ft Cord, RA Plug, (905-112)
- CABLE WHOLESALE CableWholesale 51W1-12204 Surge Protectors (51W1-12204)
- FEIT ELECTRIC WIFI PWER STRIP WITH USB (POWERSTRIP/WIFI)
- Woodhead Power Strips