Shop All Power Strips
Woodhead
15A Gfci Plugauto2Ft5-15 Wr W/3005-1Outl
Mfr # 1301530084
Zoro # G905918896
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 125V
- Cord Length 2 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530084
- Zoro # G905918896
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 2 ft |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, Panel Accessory, 12 Gang, Aluminum (HW-MP806A)
- ZORO SELECT Strut Chan, 1 ft. L, Back to Back, 12 Gauge (FS-201SS WT 12.00)
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 4pin (E57G-12SPN2-Q)
- SLOAN Push Button Hy100A-48 Cp Push Button Assembly Metal (0318117)
- TRIPP LITE Surge, 8 Outlet, 8ft cord, 1440J, Black (TLP808B)
- TRIPP LITE Surge Protector, 15A, 2 Outlet, Black (ULTRABLOK)
- STEREN Outlet 90-Deg Plastic Surge Protector St (905-105)
- JASCO Jasco Products 13476 2 USB & 10 Protected Surge Outlets (200475)
- TRIPP LITE Surge Protector Strip, 6 Outlet, White (SPS-615-HG)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP712)
- MASTER ELECTRONICS Master Electrician RC-021-TR-020 Indoor & Outdoor Digital Timer With Remote Control (167411)
- Woodhead Extension Cords & Power Strips