Shop All Power Strips
Woodhead
15A Gfci Plugauto2Ft3X 5-15
Mfr # 1301530093
Zoro # G405919119
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 125V
- Cord Length 2 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530093
- Zoro # G405919119
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 2 ft |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM Series, 25A, 32V DC, Non-Indicating, 5 PK (BP/ATM-25-RP)
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG14-6FBX)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, Ivory (1254-HI)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (ED1PB2)
- PYLE Power Sequence Controller (PCO875)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB306)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 4 Outlets (5304M-1N5)
- GE Tap, Grounded, 6-Outlet, White (56575)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1-WT)
- TRIPP LITE Surge, 6 Outlet, 15ft cord, 790J, Black (TLP615B)
- TRIPP LITE Power Strip, 8-Outlet, 5-15P, 24in cord (PS240810)
- Woodhead Power Strips