Shop All Power Strips
Woodhead
15A Gfci Plugauto25Ft5-15Wr W/4Receptacl
Mfr # 1301530082
Zoro # G205918923
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 125V
- Cord Length 25 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301530082
- Zoro # G205918923
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-8012)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- CARLON Electrical Box, 11.8 cu in, Drop In Floor Box, 1 Gang, Brass, Round (E971FBDI-2)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SWANO3S)
- LEGRAND Prewired Raceway, 15A, 5 Outlet, White (WH20GB512)
- GLOBAL EQUIPMENT Global Industrial„¢ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord (FL-209S3)
- TRIPP LITE PDU, Switched, 1.9kW, 120V, 24 5-15/20R, 0U (PDUMV20NET)
- BENCHPRO Power Strip, 66 W x 4 D x 2 in. H, Gray (A8-66)
- TRIPP LITE Protect It Surge Protector, 4 Side-Mount Outlet, Direct Plug-In, 720J (TLP4BK)
- APC Apc Essential Surgearrest 6 Outlet 6 Foot Cord Dual Pack 120V (PE66DP)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY60)
- Woodhead Power Strips