Shop All Power Strips
Woodhead
15A Gfci Plugauto25Ft3X5-15
Mfr # 1301530097
Zoro # G205919234
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 3
- Voltage 125V
- Cord Length 25 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301530097
- Zoro # G205919234
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/4" x 48" - 1-Pack - (303648)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115A01-A1)
- RACO Junction Box, 2 Gang, Steel, Wall Box (223)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (567)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets (53C6M-1S7)
- TRIPP LITE PDU, Basic, 1.6kW/3.8kW, 12 C13, 2 C19, 1U (PDUH20DV)
- POWER FIRST Outlet Strip, 15A, 8 Outlet, 48 In (3W211)
- GLOBAL INDUSTRIAL 19 7 Outlet Aluminum Power Strip with 15-ft Cord ETL/cETL (500883)
- PRIME WIRE & CABLE Prime Wire & Cable PB922009 6 Outlet Power Strip with 3 ft. Cord (PB922009)
- TORO Drip 9-Outlet Dist Mainfold (53755)
- Woodhead Power Strips