Shop All Power Strips
Woodhead
15A Gfci Plugauto25Ft 5-15 W/4Receptacle
Mfr # 1301530073
Zoro # G205919319
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 125V
- Cord Length 25 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301530073
- Zoro # G205919319
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (LY4-DC12)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M108)
- HUBBELL WIRING DEVICE-KELLEMS Plate Screws, Nylon, Red, PK100 (RA38RPK100)
- BURNDY Pipe Ground Clamp, 5AWG, 5.62In (GAR2026)
- SOUTHWIRE Coleman Cable 41350 6-Outlet White Power Strip With 1.5 ft. Cord (41350)
- HOME PLUS Power Strp 4Outlt 2'Gray (KB108)
- ELECTRIDUCT Electriduct UL Rated Power and Data Extension - 5 ft (Black) (PDE-5FT-UL-BK)
- TRIPP LITE Surge, Theater, 10 outlet, 3840J, 8ft cord (HT10DBS)
- QUEST MFG 4' PDU, 18 Front 120V/15A Outlets with 15' Cord, Aluminium, Black (VPS-1804)
- GLOBAL INDUSTRIAL 6-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 1200 Joule surge, 15A, 1875W ETL (500796)
- TRIPP LITE Tripp Lite Power It!! Safety Power Strip, 8 Outlets, 15A, 15' Cord (TLM815NS)
- Woodhead Power Strips