Shop All GFCI Receptacles
Woodhead
15A GFCI PLUGAUTO FIELDATTACHABLEGFCIPLU
Mfr # 15050-50TTA
Zoro # G2021958
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Industrial Duty, Single Phase
- Material - Housing Nylon
- Number of Receptacles 3
- Series 130153
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15050-50TTA
- Zoro # G2021958
- UPC # 78678888264
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Length | 15.24m (50.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Industrial Duty, Single Phase |
Material - Housing | Nylon |
Number of Receptacles | 3 |
Series | 130153 |
Mounting Style | Portable |
Voltage - Maximum | 125V |
Open Neutral Relay | Yes |
Enclosure Rating | NEMA 3R |
Cord Type | 12/3 SJTW |
Feed-Thru | Yes |
GFCI Reset | Automatic |
Current - Maximum per Contact | 15.0A |
Product Name | Super-Safeway |
GFCI | Yes-In-line |
Description
Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, Molded NEMA 5-15 Tri-Tap, 15A, 120V, 15.24m (50.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Beam Clamp, 3/8 in, Electrogalvanized (CRLB37EG)
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-4/0-12-EC)
- DAYTON Control Transformer, 100 VA, 55°C, 24V AC, 277V AC (31EH68)
- ZORO SELECT Raised Indicator Light, Green, 240V (20C853)
- LEVITON GFI Receptacle (GFNT2-GY)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15ATR-IV-03)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15I)
- LEVITON Gfi St Recept Tp 20A La (GFTR2-0KT)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRTW15BLK)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGR)
- Woodhead GFCI Receptacles