Shop All GFCI Receptacles
Woodhead
15A GFCI PLUGAUTO 6 FT. MLD 3X5-15
Mfr # 15053W-50A
Zoro # G5625463
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Industrial Duty, Single Phase
- Current - Maximum per Contact 15.0A
- Cord Diameter 10.92mm (.430")
- Open Neutral Relay Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15053W-50A
- Zoro # G5625463
- UPC # 78678888274
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Length | 15.24m (50.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Industrial Duty, Single Phase |
Current - Maximum per Contact | 15.0A |
Open Neutral Relay | Yes |
GFCI Reset | Manual |
UL | E66308 |
Material - Housing | Nylon |
Receptacle Type | Duplex |
Number of Receptacles | 2 |
Ground Continuity Monitor | No |
Series | 130153 |
Product Name | Super-Safeway |
Enclosure Rating | NEMA 3R |
Voltage - Maximum | 125V |
Cord Type | 12/3 SJTW |
Mounting Style | Portable |
GFCI | Yes-In-line |
Flip Lid | Yes |
Feed-Thru | Yes |
Description
Super-Safeway Right-Angle Industrial GFCI, Portable, Single Phase, Automatic Reset, Outlet Box, NEMA 5-15 Double Duplex with Flip Lids, 15A, 120V, 15.24m (50.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han D M Crimp Contact Ag Awg 20, PK 100 (09150006103)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (SNAP5362LATRA)
- INTERMATIC Electronic Timer, 7/365 Days, 20A (ET2715C)
- SOR 200-1000Psi Pressure Switch (9BA-EB5-U9-C2A-RR)
- BRYANT 20A COMM HG SELF TEST TR ALARM GFR IVORY (GFST83ITRB)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFRWR15I)
- AMERICAN IMAGINATIONS 1.69-in. x 1.2-in. Electrical GFCI Receptacle In Ivory CULUS (AI-35021)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGF83W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFSG5362I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR83GRY)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW20GRY)
- Woodhead GFCI Receptacles