Shop All GFCI Receptacles
Woodhead
15A GFCI PLUGAUTO 50 FT. 5-15 W/4RECEPTACLE
Mfr # 15054-1A
Zoro # G5623275
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Current - Maximum per Contact 15.0A
- GFCI Yes-In-line
- Cord Grip Body Size Internal Double C-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15054-1A
- Zoro # G5623275
- UPC # 78678888266
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Cord Length | 0.61m (2.0') |
Cord Diameter | 10.92mm (.430") |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Current - Maximum per Contact | 15.0A |
GFCI | Yes-In-line |
Feed-Thru | Yes |
Voltage - Maximum | 125V |
Cord Type | 12/3 SJTW |
Material - Housing | Nylon |
Flip Lid | No |
Ground Continuity Monitor | No |
Open Neutral Relay | Yes |
Series | 130153 |
UL | E66308 |
Mounting Style | Portable |
GFCI Reset | Automatic |
Number of Receptacles | 0 |
Enclosure Rating | NEMA 3R |
Product Name | Super-Safeway |
Description
Super-Safeway Right-Angle Industrial GFCI, Portable, Single Phase, Automatic Reset, Molded NEMA 5-15, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 18 AWG Tinned Copper Wire - 35' (180803)
- ASSOCIATED EQUIPMENT Electric Timer 120 Minute 120 Vac (611245)
- ERICSON Plug Nema 5-15, Perma-Tite Extreme Grade (1510-PW6P)
- LDI INDUSTRIES Repeat Cycle Timer (833380)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-20A-WH)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFWT2-W)
- TOWER MANUFACURING Tower GFCI male plug & triple tap cord set 2 ft. 15 amp auto reset (30434008)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Almond (GFNT2-HGT)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box- GFCI Duplex Receptacles (DRUBGFI15AC)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFBFST20R)
- Woodhead GFCI Receptacles