Shop All GFCI Receptacles
Woodhead
15A GFCI PLUGAUTO 25 FT. MLD 5-15
Mfr # 15053W-2A
Zoro # G5623248
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Industrial Duty, Single Phase
- Cord Diameter 10.92mm (.430")
- Cord Type 12/3 SJTW
- Cord Length 0.61m (2.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15053W-2A
- Zoro # G5623248
- UPC # 78678888272
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Length | 0.61m (2.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Industrial Duty, Single Phase |
Cord Type | 12/3 SJTW |
Material - Housing | Nylon |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 125V |
Number of Receptacles | 2 |
Feed-Thru | Yes |
GFCI | Yes-In-line |
Flip Lid | Yes |
Product Name | Super-Safeway |
UL | E66308 |
Open Neutral Relay | Yes |
Series | 130153 |
GFCI Reset | Automatic |
Enclosure Rating | NEMA 3R |
Mounting Style | Portable |
Ground Continuity Monitor | No |
Receptacle Type | Duplex |
Description
Super-Safeway Right-Angle Industrial GFCI, Portable, Single Phase, Automatic Reset, Outlet Box, NEMA 5-15 Double Duplex with Flip Lids, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200)
- WBOX 24 PORT BLANK PATCH PANEL FLUSH (0E-BP24)
- HUBBELL WIRING DEVICE-KELLEMS Connection Cover, Ivory, Steel, 500 Series (HBL506IV)
- HUBBELL 30A Isolated Ground Locking Receptacle 2P 3W 240VAC (IG2620)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRTW15BLK)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Br (SGF20B)
- LEVITON GFCI OUTLET ST 15A LA (GFTR1-0KT)
- LEVITON GFCI ST RECEPT 15A IV3PK (GFNT1-03I)
- BRYANT GFCI Receptacle, Self Test, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray (GFST83GY)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (SNAPGFTW15I)
- LEVITON GFI Receptacle (GFTR2-E)
- Woodhead GFCI Receptacles