Shop All GFCI Receptacles
Woodhead
15A GFCI PLUGAUTO 2 FT. 5-15 WR W/3005-1OUTL
Mfr # 15054-25TTA
Zoro # G5620213
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Industrial Duty, Single Phase
- Cord Diameter 10.92mm (.430")
- Number of Receptacles 3
- Cord Length 7.62m (25.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15054-25TTA
- Zoro # G5620213
- UPC # 78678888268
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Length | 7.62m (25.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Industrial Duty, Single Phase |
Number of Receptacles | 3 |
Current - Maximum per Contact | 15.0A |
Material - Housing | Nylon |
Cord Type | 12/3 SJTW |
Feed-Thru | Yes |
GFCI | Yes-In-line |
Voltage - Maximum | 125V |
Receptacle Type | Triple |
Enclosure Rating | NEMA 3R |
Mounting Style | Portable |
Ground Continuity Monitor | No |
Series | 130153 |
Open Neutral Relay | Yes |
Flip Lid | No |
UL | E66308 |
Product Name | Super-Safeway |
GFCI Reset | Automatic |
Description
Super-Safeway Right-Angle Industrial GFCI, Portable, Single Phase, Automatic Reset, Molded NEMA 5-15 Tri-Tap, 15A, 120V, 7.62m (25.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Yellow (WL-SW-HD-100-10-YL)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- GE Thermal Unit, 6.92 to 7.72A (CR123C778A)
- NVENT CADDY Conduit Clip, Spring Steel (812M24SM)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 15A, 0.5 HP (GFRST82SNAPI)
- LEVITON GFI Receptacle (GFNT2-E)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-15ATR-WH-10)
- LEVITON ELECTRICAL RECEPTACLES 520R TR PILOT GFI COMBO WHT (GFPL2-PLW)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-20A-WH-03)
- HUBBELL Power Distribution Assy, Two Receptacle (M002SG000)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGFTW83W)
- Woodhead GFCI Receptacles