Shop All GFCI Receptacles
Woodhead
15A GFCI PLUGAUTO 2 FT. 5-15 W/3000-1OUTLET
Mfr # 15053-25A
Zoro # G5622767
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Industrial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- GFCI Reset Automatic
- Voltage - Maximum 125V
- Cord Diameter 10.92mm (.430")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15053-25A
- Zoro # G5622767
- UPC # 78678888270
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Diameter | 10.92mm (.430") |
Cord Length | 7.62m (25.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Details
Type | GFCI Industrial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
GFCI Reset | Automatic |
Voltage - Maximum | 125V |
Feed-Thru | Yes |
Receptacle type | Duplex |
Enclosure Rating | NEMA 3R |
Series | 130153 |
Product Name | Super-Safeway |
Current - Maximum per Contact | 15.0A |
Number of Receptacles | 2 |
Open Neutral Relay | Yes |
Material - Housing | Nylon |
Mounting Style | Portable |
GFCI | Yes-In-line |
Cord Type | 12/3 SJTW |
Flip Lid | No |
Ground Continuity Monitor | No |
UL | E66308 |
Description
Super-Safeway Right-Angle Industrial GFCI, Portable, Single Phase, Automatic Reset, Outlet Box, NEMA 5-15 Double Duplex, 15A, 120V, 7.62m (25.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3000)
- GROTE Female Pin Pigtail (67005)
- LEGRAND 3 Wire Ground Monitoring Plug 250VAC 20A (L620PGCM)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 25A, 600V AC, Non-Indicating (LPS-RK-25SP)
- LEVITON GFI Receptacle (GFWT2-W)
- LEVITON Gfci St Recept 15A Wht (GFNT1-0KW)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW20GRY)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFR15W)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFSPST15I)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP (GFRWR15I)
- LEVITON Gfi St Recept Tp 20A La (GFTR2-0KT)
- Woodhead GFCI Receptacles