Shop All GFCI Receptacles
Woodhead
15A GFCI PLUGAUTO 2 FT. 3X 5-15
Mfr # 15054A
Zoro # G5620423
product price: $78.75
/ea
Sold in multiples of 2 for $157.50
Free Shipping & Returns
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- GFCI Yes-In-line
- Feed-Thru Yes
- Current - Maximum per Contact 15.0A
- Cord Grip Body Size Internal Double C-Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15054A
- Zoro # G5620423
- UPC # 78678888265
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Details
NEMA Configuration | NEMA 5-15 |
GFCI | Yes-In-line |
Feed-Thru | Yes |
Current - Maximum per Contact | 15.0A |
Material - Housing | Nylon |
Voltage - Maximum | 125V |
Description
Super-Safeway Right-Angle Industrial GFCI, Portable, Single Phase, Automatic Reset, Molded NEMA 5-15, 15A, 120V, No Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDA Series 70A, 3 Pole, 277/480V AC, B Curve (BDA34070Y)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- FELLOWES Surge Protector, 8 Outlet, 6ft, 1300J (99090)
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole (9080GK6B)
- LEVITON GFCI ST OUTLT 15A IV 3PK (GFTR1-03I)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-20ATR-WH-10)
- LEVITON GFCI OUTLET TR 15A BLK (GFTR1-KE)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFBFST20)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFSG5262BLK)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFTWRST82R)
- LEVITON GFI Receptacle (GFNT1-I)
- Woodhead GFCI Receptacles