Shop All GFCI Receptacles
Woodhead
15A GFCI PLUG W/DUAL DUPLEX
Mfr # 15053W-25
Zoro # G2024322
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Commercial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Enclosure Rating NEMA 3R
- Current - Maximum per Contact 15.0A
- Material - Housing Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15053W-25
- Zoro # G2024322
- UPC # 78678828434
- Country of Origin Honduras
- Category GFCI Receptacles
Dimensions
Cord Length | 7.62m (25.0') |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Details
Type | GFCI Commercial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Enclosure Rating | NEMA 3R |
Current - Maximum per Contact | 15.0A |
Material - Housing | Nylon |
Receptacle type | Duplex |
Flip Lid | Yes |
Cord Type | 12/3 SJTW |
Voltage - Maximum | 125V |
GFCI | Yes-In-line |
Mounting Style | Portable |
Number of Receptacles | 2 |
Feed-Thru | Yes |
Series | 130153 |
Product Name | Safeway® |
GFCI Reset | Manual |
Open Neutral Relay | Yes |
UL | E66308 |
CSA | LR6837 |
Ground Continuity Monitor | No |
Description
Safeway Right-Angle Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, Outlet Box, NEMA 5-15 Double Duplex with Flip Lids, 15A, 120V, 7.62m (25.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 2.11 to 2.32A (FH23)
- EATON Cutler-Hammer Auxiliary Contacts, 1NO, Side Mnt, Size00-2 (C320KGS1)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 50kA (STXR240S05)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 2'' Reducing Washer, 25PK (RW76)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR20GRY)
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST82SNAPAL (GFRST83SNAPLA)
- LEVITON Leviton GFNT2-HGW 20A SmartlockPro Self-Test GFCI Recpt, Hospital Grade, White (GFNT2-HGW)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW15W)
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000ILT)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRWR20)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFTR1-W)
- Woodhead GFCI Receptacles