Shop All GFCI Receptacles
Woodhead
15A GFCI PLUG W/DUAL DUPLEX
Mfr # 15053W-2
Zoro # G5626662
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GFCI Commercial Duty, Single Phase
- NEMA Configuration NEMA 5-15
- Receptacle type Duplex
- Cord Length 0.61m (2.0')
- Open Neutral Relay Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 15053W-2
- Zoro # G5626662
- UPC # 78678828433
- Country of Origin Honduras
- Category GFCI Receptacles
Dimensions
Cord Length | 0.61m (2.0') |
Cord Grip Body Size | Internal Double C-Clamp |
Cord Diameter | 10.92mm (.430") |
Details
Type | GFCI Commercial Duty, Single Phase |
NEMA Configuration | NEMA 5-15 |
Receptacle type | Duplex |
Open Neutral Relay | Yes |
Voltage - Maximum | 120V |
Number of Receptacles | 2 |
Enclosure Rating | NEMA 3R |
Cord Type | 12/3 SJTW |
Material - Housing | Nylon |
GFCI Reset | Manual |
GFCI | Yes-In-line |
Series | 130153 |
Product Name | Safeway® |
Mounting Style | Portable |
Feed-Thru | Yes |
Current - Maximum per Contact | 15.0A |
Flip Lid | Yes |
CSA | LR6837 |
Ground Continuity Monitor | No |
UL | E66308 |
Description
Safeway Right-Angle Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, Outlet Box, NEMA 5-15 Double Duplex with Flip Lids, 15A, 120V, 0.61m (2.0 ft.) Cord Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENA TAP CON FMLE 5/8"" & 1/2"" (39004-G)
- LUTRON Smart 3-Way Dimmer Kit, White (P-DIM-3WAY-WH)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 9,200 W Rated, 11,500 W Surge, Electric, Recoil Start, 120/240V AC (201110)
- SCHNEIDER ELECTRIC Overload Module, 1.25 to 5A, Class 10, 3P (LUCB05FU)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20AC)
- HUBBELL GFCI Rceptcle, Hspital, Blk, 20A, 1 HP (SNAPGF83BLK)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Light Almond, PK 3 (GLS-20ATR-LA-03)
- FAITH Self-Test 15A GFCI Outlet Receptacle with Wall Plate, Ivory, PK 10 (GLS-15A-IV-10)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFNT2-GY)
- BRYANT 20A COMM HG SELF TEST ALARM GFR LT AL (GFST83LAB)
- FAITH Self-Test 15A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-15A-WH-10)
- Woodhead GFCI Receptacles