Shop All Power Strips
Woodhead
15A Gfci Plug W/Dual Duplex
Mfr # 1301530081
Zoro # G105918900
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 2
- Voltage 125V
- Cord Length 25 ft
- Max. Amps 15A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301530081
- Zoro # G105918900
- Country of Origin Honduras
- Category Power Strips
Dimensions
Cord Length | 25 ft |
Cord Diameter | 10.92mm (.430") |
Cord Grip Body Size | Internal Double C-Clamp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fixed Lock I-Line (LV426907)
- MONOPRICE Cat5E Utp Network Cable, 100 ft.Black (11221)
- LEGRAND C Hanger, Gray, Steel, Hangers (G3008C)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260)
- ELECTRIDUCT Cord Reel 5FT- 3 Power Outlets- White (PDC-SW-CORDREEL-3-2PK)
- TRIPP LITE Tripp Lite Industrial Surge Protected Power Strip, 16 Outlets, 15A, 450 Joules, 15' Cord (SS7415-15)
- HAMMOND 12 OUTLET LIGHT SURGE 15 ft. CORD (1588T12B1S)
- TRIPP LITE Surge Protector, 6-Outlet, 6'Cord, 3-4/5"Wx1-1/10"Dx11-1/4"H, BK (TRPTLP6B)
- ELECTRIDUCT In/On-Desk/UnderTable Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-ID-4PK)
- TRIPP LITE TRIPP LITE Protect It Power Strip 6 NEMA 5-15/20R TLM615NC20 (TLM615NC20)
- ELECTRIDUCT The Clamp Edge Mount Power Centers - Electriduct (PDC-TT-CLAMP-3P)
- Woodhead Power Strips