Shop All GFCI Receptacles
Woodhead
15A. FIELD ATACHABLE GFCI PLUG
Mfr # 15054
Zoro # G5626784
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Commercial Duty, Single Phase
- GFCI Yes - Plug
- Product Name Safeway®
- Feed-Thru Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15054
- Zoro # G5626784
- UPC # 78678828425
- Country of Origin Honduras
- Category GFCI Receptacles
Dimensions
Cord Grip Body Size | Internal Double C-Clamp |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Commercial Duty, Single Phase |
GFCI | Yes - Plug |
Product Name | Safeway® |
Feed-Thru | Yes |
Enclosure Rating | NEMA 4 |
Current - Maximum per Contact | 15.0A |
GFCI Reset | Manual |
Voltage - Maximum | 120V AC |
Material - Housing | Nylon |
Mounting Style | Portable |
Open Neutral Relay | Yes |
Series | 130153 |
Ground Continuity Monitor | No |
CSA | LR6837 |
Number of Receptacles | 0 |
UL | E66308 |
Flip Lid | No |
Description
Safeway User Attachable GFCI Right-Angle Plug, Manual Reset, NEMA 5-15, 15A, 120V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Contact Block, 2NO, 2NC (3RH29111FA22)
- 3M Two Hole Lug Connector, 500 kcmil, PK10 (31166)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7423WO)
- SOUTHWIRE Cam Lock Extension Cord, Wire Size 2/0, 1P (61225SCG)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 20A, 1 HP (SNAPGF83I)
- LEVITON GFCI OUTLET 20A IVORY (GFNT2-0KI)
- TOWER MANUFACURING Tower GFCI male plug & triple tap cord set 2 ft. 15 amp auto reset (30434008)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFTR1-W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFRST15SNAP)
- LEVITON Leviton Mfg R58-GFRBF-0KW 20 AMP 125 Volt Combo Self-Test Blank Face GFCI Outlet; White (7059124)
- LEVITON GFCI ST RECEPT15A WHT3PK (GFNT1-03W)
- Woodhead GFCI Receptacles