Shop All Duplex Straight Blade Receptacles
Woodhead
15A 125V(5-15R)IVORY RECP DUPLEXRECEPTAC
Mfr # 5262DWI
Zoro # G2023997
Sold in multiples of 3 for $83.97
$83.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Receptacle
- UL E46237
- Voltage - Maximum 125V
- Poles 2-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5262DWI
- Zoro # G2023997
- UPC # 78678871865
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA 5-15 |
Type | Receptacle |
UL | E46237 |
Voltage - Maximum | 125V |
Poles | 2-pole/3-wire |
Receptacle Type | Duplex |
Product Name | Safeway® |
Gender | Female |
CSA | LR6837 |
Series | 130148 |
Current - Maximum per Contact | 15.0A |
GFCI | No |
Flange | No |
Locking Blade | No |
Lighted Connector | No |
Flip Lid | No |
Description
Safeway Duplex Heavy - Duty Spec - Grade Receptacle, 2 Pole/3 Wire, NEMA 5-15, 125V, Ivory
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 14AWG, 2.25In, PK5 (GC15A)
- SIEMENS Simatc S7 Digital Input Module (6ES7421-1BL01-0AA0)
- W BOX RELAY 12-24VDC At 5A DPDT (0E-RLY12245A)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP112M)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY INDUSTRIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (IG5362W)
- LEVITON Receptacle (16352-W)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB8200ACPDGY)
- FAITH Duplex Receptacle Outlet, Tamper-Resistant 3-Prong Outlet, 15A 125V, UL Listed, White, 10PK (SSRE2TR-WH-10)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STGN)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Ivory (8300-I)
- Woodhead Duplex Straight Blade Receptacles