Shop All Duplex Straight Blade Receptacles
Woodhead
15A 125V(5-15R)C R RECPT DUPLEXRECEPTACL
Mfr # 5262DWCR
Zoro # G2023683
product price: $53.65
/ea
Sold in multiples of 2 for $107.30
$107.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Receptacle
- Poles 2-pole/3-wire
- Product Name Safeway®
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5262DWCR
- Zoro # G2023683
- UPC # 78678871866
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA 5-15 |
Type | Receptacle |
Poles | 2-pole/3-wire |
Product Name | Safeway® |
CSA | LR6837 |
Series | 130148 |
Receptacle Type | Duplex |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 125V |
Gender | Female |
Flange | No |
UL | E46237 |
Flip Lid | No |
Lighted Connector | No |
GFCI | No |
Locking Blade | No |
Description
Safeway Duplex Corrosion-Resistant, Heavy - Duty Spec - Grade Receptacle, 2 Pole/3 Wire, NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- VICTRON ENERGY Fuse holder 6-way for MEGA-fuse (CIP050060000)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808)
- APPLETON ELECTRIC Conduit Body Gasket, 3/4 in., Neoprene (GK75-N)
- LEVITON 15A White Recessed 5-15R Duplex Outlet (R52-00689-00W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHITR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- LEVITON Receptacle (5361-IG)
- EATON WIRING DEVICES Recpt Dplx Tr Comm 3Wre 20A Iv (TRBR20V-BXSP)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRLACC6)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- Woodhead Straight Blade Devices