Shop All Duplex Straight Blade Receptacles
Woodhead
15A 125V WHT HOSP RECPT
Mfr # 85262DWW
Zoro # G5619748
product price: $43.99
/ea
Sold in multiples of 2 for $87.98
$87.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA 5-15
- Gender Female
- Specialty Hospital Duty
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 85262DWW
- Zoro # G5619748
- UPC # 78678885263
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA 5-15 |
Gender | Female |
Specialty | Hospital Duty |
CSA | LR6837 |
Receptacle Type | Duplex |
Current - Maximum per Contact | 15.0A |
Product Name | Safeway® |
Series | 130148 |
Poles | 2-pole/3-wire |
UL | E46237 |
Voltage - Maximum | 125V |
Lighted Connector | No |
Flange | No |
Flip Lid | No |
GFCI | No |
Locking Blade | No |
Description
Safeway Duplex Heavy Duty Hospital Grade Receptacle, 2 Pole/3 Wire, NEMA 5-15, 125V, White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQMV Series 100A, 2 Pole, 120/240V AC (THQMV100D)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947621)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC14)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRY)
- LEVITON Receptacle (CR20-GY)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R (BRY5362CR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- LEVITON Receptacle (16252-W)
- LEVITON SmartLockPro 15A White Arc Fault 5-15R Duplex Outlet (R32-AFTR1-0KW)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRDBCC12)
- Woodhead Duplex Straight Blade Receptacles