Shop All Duplex Straight Blade Receptacles
Woodhead
15A 125V RED HOSP RECPT DUP
Mfr # 85262DWR
Zoro # G2023132
Sold in multiples of 2 for $89.98
$89.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Receptacle
- Product Name Safeway®
- Poles 2-pole/3-wire
- Specialty Hospital Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 85262DWR
- Zoro # G2023132
- UPC # 78678885264
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA 5-15 |
Type | Receptacle |
Product Name | Safeway® |
Poles | 2-pole/3-wire |
Specialty | Hospital Duty |
Gender | Female |
CSA | LR6837 |
Current - Maximum per Contact | 15.0A |
UL | E46237 |
Receptacle Type | Duplex |
Voltage - Maximum | 125V |
Series | 130148 |
GFCI | No |
Locking Blade | No |
Flange | No |
Flip Lid | No |
Lighted Connector | No |
Description
Safeway Duplex Heavy Duty Hospital Grade Receptacle, 2 Pole/3 Wire, NEMA 5-15, 125V, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 1 Cond, Tin, 12 Ga, Red, 100ft. (251502-100)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0808)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY60)
- WASSERSTEIN Pogo Pin Power Cable, 26ft, for Google Nest Cam Outdoor/Indoor, Battery, 2PK (NestCable26ftAdp2PKWhtUS)
- LEVITON Receptacle (TDR20-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (RR15)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- LEVITON Receptacle (8300-GY)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R RD (BRY8200RTR)
- LEVITON Receptacle (8300-W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R YL (HBL53CM62)
- Woodhead Straight Blade Devices