Shop All Duplex Straight Blade Receptacles
Woodhead
15A 125V LOCKING FS COVER
Mfr # 65W07
Zoro # G2023245
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Receptacle
- NEMA Configuration Non-NEMA Locking
- Voltage - Maximum 125V / 250V
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 65W07
- Zoro # G2023245
- UPC # 78678871580
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
Type | Receptacle |
NEMA Configuration | Non-NEMA Locking |
Voltage - Maximum | 125V / 250V |
Gender | Female |
Current - Maximum per Contact | 10.0A, 15.0A |
Series | 130146 |
Poles | 3-pole/3-wire |
Product Name | Watertite® |
Locking Blade | Yes |
Receptacle Type | Single |
Flip Lid | Yes |
Lighted Connector | No |
UL | E68122 |
GFCI | No |
Flange | No |
Description
Watertite Receptacle Single Flip Coverplate with Locking Blade, 3 Pole/3 Wire, Non-NEMA 15A/125V, 10A/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Mounting Brkt, Med, OW2.60In / 66mm (2605-12PZB)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Maintained, 3P (9001KS43FBH13)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25ft, Black (6803-22-00)
- SQUARE D 600VAC Definite Purpose Contactor 2P 20A, Number of Poles: 2 (8910DP12V02Y248)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5352BK)
- LEVITON Receptacle (5801)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYTR)
- LEVITON Leviton Mfg 250-WBR15-00Y 15 Amp Weatherproof Outdoor Outlet (250-WBR15-00Y)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R IV (SNAP8200IA)
- Woodhead Duplex Straight Blade Receptacles