Shop All Duplex Straight Blade Receptacles
Woodhead
15A 125V IVORY HOSP RECPT DUP
Mfr # 85262DWI
Zoro # G5620886
product price: $40.99
/ea
Sold in multiples of 2 for $81.98
$81.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Receptacle
- Specialty Hospital Duty
- Poles 2-pole/3-wire
- Receptacle Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 85262DWI
- Zoro # G5620886
- UPC # 78678885261
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA 5-15 |
Type | Receptacle |
Specialty | Hospital Duty |
Poles | 2-pole/3-wire |
Receptacle Type | Duplex |
Current - Maximum per Contact | 15.0A |
Product Name | Safeway® |
Gender | Female |
CSA | LR6837 |
Series | 130148 |
UL | E46237 |
Voltage - Maximum | 125V |
Lighted Connector | No |
Locking Blade | No |
GFCI | No |
Flange | No |
Flip Lid | No |
Description
Safeway Duplex Heavy Duty Hospital Grade Receptacle, 2 Pole/3 Wire, NEMA 5-15, 125V, Ivory
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRGRE25)
- GENERAC 22-150kW Liquid-Cooled Extension Cable (6478)
- GROTE Welding Cable, Black, 4Ga, 100 ft. Spool (82-5735)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Transducr, 10A (RIBXLCV)
- HUBBELL USB Receptacles SNAP8300UACLA (SNAP8300UACLA)
- HUBBELL USB Receptacle, White, 1/2 hp (USB15ACPDW)
- HUBBELL USB Receptacle, Brown, 1/2 hp (USB15ACPD)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200ILW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300ILR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2182STW)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Gy (TWR15-GY)
- Woodhead Straight Blade Devices