Shop All Duplex Straight Blade Receptacles
Woodhead
15A 125V BRN HOSP RECPT DUP
Mfr # 85262DW
Zoro # G2021118
product price: $38.99
/ea
Sold in multiples of 3 for $116.97
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Receptacle
- Gender Female
- CSA LR6837
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 85262DW
- Zoro # G2021118
- UPC # 78678885262
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA 5-15 |
Type | Receptacle |
Gender | Female |
CSA | LR6837 |
Current - Maximum per Contact | 15.0A |
Receptacle Type | Duplex |
Specialty | Hospital Duty |
Poles | 2-pole/3-wire |
Series | 130148 |
Product Name | Safeway® |
Voltage - Maximum | 125V |
UL | E46237 |
Locking Blade | No |
Lighted Connector | No |
Flip Lid | No |
Flange | No |
GFCI | No |
Description
Safeway Duplex Heavy Duty Hospital Grade Receptacle, 2 Pole/3 Wire, NEMA 5-15, 125V, Brown
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NO (XS612B1MAU20)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 100A, Fast-Acting, 700V AC, Bolt-On (FWP-100A)
- PRIME WIRE & CABLE 25' 16/3 Sjt Yellow Cord Caddy W/4-Outlets (PW-CR220625)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- LEVITON Duplex Receptacle Wht15A (CBR15-00W)
- LEVITON Receptacle (8300-HI)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL5462I)
- LEVITON Receptacle (CR20-I)
- EATON WIRING DEVICES Wht Com Grd Recept 15A (CR15W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15WR)
- HUBBELL USB Receptacles SNAP8300UACGY (SNAP8300UACGY)
- Woodhead Straight Blade Devices