Shop All Sensor Cordsets & Receptacles
Woodhead
14W47 W50 FT. 14-3SJOW 15W47 GFCI
Mfr # 14W47B143IN
Zoro # G0392902
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Cordset
- Length 15.24m (50.0')
- Poles 2-pole/3-wire
- UL E38085
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 14W47B143IN
- Zoro # G0392902
- UPC # 78678871039
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 15.24m (50.0') |
Cord Grip Body Size | F2 1/2" |
Details
IP Rating | IP67 |
Type | Cordset |
Poles | 2-pole/3-wire |
UL | E38085 |
CSA | LR6837 |
Series | 130143 |
Lighted Connector | No |
Receptacle Type | Single |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 15.0A |
Cord Type | 14/3 SJOW |
GFCI | Yes-In-line |
Locking Blade | No |
Gender | Male-Female |
Flange | No |
NEMA Configuration | NEMA 5-15 |
Flip Lid | No |
Product Name | Watertite® |
Description
Watertite Cordset 14 Gauge SJOW, 2 Pole/3 Wire, Cordset Length 15.24m (50.0 ft.), NEMA 5-15, 125V, Inline GFCI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFNL2-HGE)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 6-1/4A, 125V AC, Indicating, 10kA at 125V AC (BP/T-6-1/4)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-NA-SP)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- BRAD HARRISON External Thread Receptacle, 4, Male, 16 AWG (1R4006A20A120)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M050)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC001)
- Woodhead Sensors