Shop All Sensor Cordsets & Receptacles
Woodhead
14W47 W25 FT. 14-3SO 15W47
Mfr # 14W47A143IN
Zoro # G0392263
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordset
- IP Rating IP67
- Length 7.62m (25.0')
- Flange No
- Locking Blade No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 14W47A143IN
- Zoro # G0392263
- UPC # 78678871038
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 7.62m (25.0') |
Cord Grip Body Size | F2 1/2" |
Details
Type | Cordset |
IP Rating | IP67 |
Flange | No |
Locking Blade | No |
Gender | Male-Female |
GFCI | Yes-In-line |
Receptacle Type | Single |
NEMA Configuration | NEMA 5-15 |
CSA | LR6837 |
Poles | 2-pole/3-wire |
Flip Lid | No |
UL | E38085 |
Lighted Connector | No |
Cord Type | 14/3 SJOW |
Voltage - Maximum | 125V |
Product Name | Watertite® |
Series | 130143 |
Current - Maximum per Contact | 15.0A |
Description
Watertite Cordset 14 Gauge SJOW, 2 Pole/3 Wire, Cordset Length 7.62m (25.0 ft.), NEMA 5-15, 125V, Inline GFCI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF7)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Yellow (WL901-10-YELLOW)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 2 Holes, IP65 (XACA02H7)
- SIEMENS Key-Operated Switch, 22mm, Metal Bezel (3SU1050-5BF11-0AA0)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (2R8004A20A120)
- BRAD HARRISON External Thread Receptacle, 5, Male, 16 AWG (1R5006A20A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M050)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC145)
- Woodhead Sensors