Shop All Sensor Cordsets & Receptacles
Woodhead
14W47 W25 FT. 14-3SJOW 15W47 GFCI
Mfr # 14W47D163
Zoro # G0406148
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Cordset
- Length 30.48m (100.0')
- Flip Lid No
- Cord Grip Body Size F2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 14W47D163
- Zoro # G0406148
- UPC # 78678879658
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 30.48m (100.0') |
Cord Grip Body Size | F2 1/2" |
Details
IP Rating | IP67 |
Type | Cordset |
Flip Lid | No |
GFCI | No |
Product Name | Watertite® |
UL | E38085 |
Voltage - Maximum | 125V |
Locking Blade | No |
Series | 130143 |
NEMA Configuration | NEMA 5-15 |
CSA | LR6837 |
Cord Type | 12/3 SOOW |
Lighted Connector | No |
Flange | No |
Gender | Male-Female |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 15.0A |
Receptacle Type | Single |
Description
Watertite Cordset 16 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 30.48m (100.0 ft.), NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/BO, 2-BI, AI (RIBTW24B-BCAI)
- NOARK Overload, 10A, 2P (RHU-10-10K1)
- EATON Pilot Light, 120VAC, Clear (10250T34C)
- GE Thermal Unit, 0.65A (CR123H074A)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1141L5)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F120)
- REMKE Receptacle, Mini, Male, 6 Pole, 1 ft. (106BP0010M)
- AUTONICS Extension Cordset, 9 Pin, Receptacle (CID9S-5)
- COMMSCOPE 874049904/10 Cs34P Blu C6 4/23 U/Utp Cpk 1Kft Cat6 Blue Ethernet 1000Ft Cordset Cable (UN874049914/10 CS34P BLU C6 4/23 U/UTP CPK 1KFT)
- Woodhead Sensors