Shop All Sensor Cordsets & Receptacles
Woodhead
14W33 W50 FT. 12-3SJOW-A 15W33 GFCI
Mfr # 14W33A143
Zoro # G0389707
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Cordset
- Length 7.62m (25.0')
- UL E38085
- GFCI No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 14W33A143
- Zoro # G0389707
- UPC # 78678871006
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 7.62m (25.0') |
Cord Grip Body Size | F2 1/2" |
Details
IP Rating | IP67 |
Type | Cordset |
UL | E38085 |
GFCI | No |
Current - Maximum per Contact | 20.0A |
CSA | LR6837 |
Cord Type | 14/3 SOOW |
Poles | 2-pole/3-wire |
Flip Lid | No |
Locking Blade | No |
Receptacle Type | Single |
Voltage - Maximum | 125V |
Lighted Connector | No |
Series | 130143 |
Gender | Male-Female |
NEMA Configuration | NEMA 5-20 |
Product Name | Watertite® |
Flange | No |
Description
Watertite Cordset 14 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 7.62m (25.0 ft.), NEMA 5-20 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Treadlite II (T-91-SE)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Press (HBL1283I)
- WIEGMANN N1 Sc Wireway, No Ko, 2.5x2.5x12, Cs-glv (S2212GNK)
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- ALLEN BRADLEY ETHERNET MEDIA PATCHCORD 5M CORDSET CABLE (1585D-E4UBDE-5)
- TURCK Pico Fast Cordset Cable, PKG 4M3PSG 4MS90SP (PKG 4M-3-PSG 4M/S90-SP)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- REMKE Receptacle, MiniFemale, 6 Pole, 1 ft. (106AQ0010M)
- Woodhead Sensor Cordsets & Receptacles