Shop All Sensor Cordsets & Receptacles
Woodhead
14W33 W50 FT. 12-3-SO 15W33
Mfr # 14W33B123
Zoro # G0391265
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Cordset
- Length 15.24m (50.0')
- Series 130143
- Cord Grip Body Size F2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 14W33B123
- Zoro # G0391265
- UPC # 78678871007
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 15.24m (50.0') |
Cord Grip Body Size | F2 1/2" |
Details
IP Rating | IP67 |
Type | Cordset |
Series | 130143 |
NEMA Configuration | NEMA 5-20 |
Locking Blade | No |
Receptacle Type | Single |
Lighted Connector | No |
Voltage - Maximum | 125V |
CSA | LR6837 |
UL | E38085 |
GFCI | No |
Gender | Male-Female |
Cord Type | 12/3 SOOW |
Flip Lid | No |
Current - Maximum per Contact | 20.0A |
Poles | 2-pole/3-wire |
Flange | No |
Product Name | Watertite® |
Description
Watertite Cordset 12 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 15.24m (50.0 ft.), NEMA 5-20 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 130 cu in, Gang Box, 5 Gang, Steel, Rectangular (944)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR15C1WHI)
- CRYDOM Proportional Controller, 40A, 240V Input (RPC2440)
- RACO Electrical Box Cover, Rectangle, 1 Gang, Rectangular, Galvanized Zinc, Duplex Receptacle (864)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- MENCOM Cordset Cable (MACB-2MFP-6M)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (403006A10M100)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- BALLUFF CONNECTING CORDSET CABLE (BCC05W0 BCC M425-0000-1A-008-EX44T2-050)
- Woodhead Sensors