Shop All Sensor Cordsets & Receptacles
Woodhead
14W33 W100 FT. 14-3SO 15W33
Mfr # 14W33D123
Zoro # G5620816
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Cordset
- Length 30.48m (100.0')
- Gender Male-Female
- Locking Blade No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 14W33D123
- Zoro # G5620816
- UPC # 78678871009
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 30.48m (100.0') |
Cord Grip Body Size | F2 1/2" |
Details
IP Rating | IP67 |
Type | Cordset |
Gender | Male-Female |
Locking Blade | No |
Flip Lid | No |
CSA | LR6837 |
GFCI | No |
Lighted Connector | No |
NEMA Configuration | NEMA 5-20 |
Voltage - Maximum | 125V |
UL | E38085 |
Poles | 2-pole/3-wire |
Receptacle Type | Single |
Product Name | Watertite® |
Flange | No |
Current - Maximum per Contact | 20.0A |
Cord Type | 12/3 SOOW |
Series | 130143 |
Description
Watertite Cordset 12 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 30.48m (100.0 ft.), NEMA 5-20 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Extension Cord, 14/3 AWG SJTW, 100, (FZ512735)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black (HBLMRSBK)
- CANTEX Elbow, 90 Degree, 4 In Conduit, PVC, 32 In L (5133832)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M050)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M020)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT002)
- Woodhead Sensors