Shop All Sensor Cordsets & Receptacles
Woodhead
14W33 W100 FT. 12-3SO 15W33
Mfr # 14W33B123IN
Zoro # G0399394
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cordset
- IP Rating IP67
- Length 15.24m (50.0')
- Receptacle Type Single
- Cord Type 12/3 SJOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 14W33B123IN
- Zoro # G0399394
- UPC # 78678871017
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 15.24m (50.0') |
Cord Grip Body Size | F2 1/2" |
Details
Type | Cordset |
IP Rating | IP67 |
Receptacle Type | Single |
Cord Type | 12/3 SJOW |
Flange | No |
NEMA Configuration | NEMA 5-20 |
Series | 130143 |
Current - Maximum per Contact | 20.0A |
Product Name | Watertite® |
Locking Blade | No |
GFCI | Yes-In-line |
Gender | Male-Female |
CSA | LR6837 |
UL | E38085 |
Voltage - Maximum | 125V |
Lighted Connector | No |
Flip Lid | No |
Poles | 2-pole/3-wire |
Description
Watertite Cordset 12 Gauge SJOW, 2 Pole/3 Wire, Cordset Length 15.24m, NEMA 5-20 125V, Inline GFCI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 2" Trade Size (1126-RT)
- DORMEYER Solenoid, Laminatd, 1/8 - 1-1/4in, Continus (3001-M-1)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C (9070T150D5)
- ZORO SELECT Locking Connector Yellow/White Nylon 30A L5-30R (70530NCCR)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- HEIDENHAIN Encoder Cordset Cable (309777-02)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A3CY2202)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- Woodhead Sensor Cordsets & Receptacles