Shop All Sensor Cordsets & Receptacles
Woodhead
1448 W25 FT. 14-3-SO 1548
Mfr # 1448A143
Zoro # G0384082
original price:
$286.49
15% off
new price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordset
- Length 7.62m (25.0')
- Flip Lid No
- NEMA Configuration NEMA 6-20
- Lighted Connector No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1448A143
- Zoro # G0384082
- UPC # 78678870161
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 7.62m (25.0') |
Details
Type | Cordset |
Flip Lid | No |
NEMA Configuration | NEMA 6-20 |
Lighted Connector | No |
Receptacle Type | Single |
Gender | Male-Female |
Locking Blade | No |
Poles | 2-pole/3-wire |
Cord Type | 14/3 SOOW |
Voltage - Maximum | 250V |
Flange | No |
Product Name | Super-Safeway™ |
CSA | LR6837 |
UL | E38085 |
Series | 130143 |
GFCI | No |
Current - Maximum per Contact | 20.0A |
Description
Super-Safeway Cordset 14 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 7.62m (25.0 ft.), NEMA 6-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Wire Pulling Grip, 6 In (150Q)
- AC WORKS 10ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-010)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C401)
- PANDUIT Faceplate, 4pt, Classic, Ei (CFP4EI)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BALLUFF CONNECTING CORDSET CABLE (BCC05W0 BCC M425-0000-1A-008-EX44T2-050)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (2R8004A20A120)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- LAPP KABEL Connecting 20Ft Cordset Cable (434104)
- BRAD HARRISON External Thread Receptacle, 3, Male, 22 AWG (8R3006A18A120)
- Woodhead Sensors