Shop All Sensor Cordsets & Receptacles
Woodhead
1447 W50 FT. 14-3-SO 1547
Mfr # 1447B143IN
Zoro # G0409282
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordset
- Length 15.24m (50.0')
- UL E38085
- GFCI Yes-In-line
- Receptacle Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1447B143IN
- Zoro # G0409282
- UPC # 78678870150
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 15.24m (50.0') |
Details
Type | Cordset |
UL | E38085 |
GFCI | Yes-In-line |
Receptacle Type | Single |
Current - Maximum per Contact | 15.0A |
Series | 130143 |
Product Name | Super-Safeway™ |
Voltage - Maximum | 125V |
Locking Blade | No |
Flange | No |
Cord Type | 14/3 SJOW |
Flip Lid | No |
CSA | LR6837 |
Gender | Male-Female |
Lighted Connector | No |
NEMA Configuration | NEMA 5-15 |
Poles | 2-pole/3-wire |
Description
Super-Safeway Cordset 14 Gauge SJOW, 2 Pole/3 Wire, Cordset Length 15.24m (50.0 ft.), NEMA 5-15, 125V, Inline GFCI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYLIFE TECH 25 ft Extension Cord with Power Shell Weatherproof Safety Seal (2996)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 40A (783XZ6)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2121G11)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2402B)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- DUKANE CORDSET CABLE (200-600)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM50B)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- BRAD HARRISON 4P MALE 14-4 NEOPRENE 6FT CORDSET CABLE (32635)
- Woodhead Sensors