Shop All Sensor Cordsets & Receptacles
Woodhead
1447 W25 FT. 16-3-SO 1547
Mfr # 1447D163
Zoro # G0365347
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cordset
- Length 30.48m (100.0')
- Series 130143
- UL E38085
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1447D163
- Zoro # G0365347
- UPC # 78678879552
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 30.48m (100.0') |
Details
Type | Cordset |
Series | 130143 |
UL | E38085 |
Voltage - Maximum | 125V |
Receptacle Type | Single |
Product Name | Super-Safeway™ |
Poles | 2-pole/3-wire |
Flip Lid | No |
NEMA Configuration | NEMA 5-15 |
Lighted Connector | No |
Cord Type | 16/3 SOOW |
GFCI | No |
Current - Maximum per Contact | 15.0A |
Locking Blade | No |
Gender | Male-Female |
Flange | No |
CSA | LR6837 |
Description
Super-Safeway Cordset 16 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 30.48m (100.0 ft.), NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Coax Conn, F-Type, RG6 Reg/Tri/Quad, PK10 (4LWY3)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Orange (WL905-10-ORANGE)
- KABLE KONTROL Kable Kontrol® Heavy Duty Zip Tie Tension and Cutting Tool - Red Metal Body (CTG03-Red)
- SCHNEIDER ELECTRIC Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT (TDRPRO-5100)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F060)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (2R7004A20A120)
- Woodhead Sensor Cordsets & Receptacles