Shop All Sensor Cordsets & Receptacles
Woodhead
1447 W25 FT. 14-3-SO 1547
Mfr # 1447D143
Zoro # G0350087
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cordset
- Length 30.48m (100.0')
- Product Name Super-Safeway™
- Lighted Connector No
- Series 130143
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1447D143
- Zoro # G0350087
- UPC # 78678879548
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 30.48m (100.0') |
Details
Type | Cordset |
Product Name | Super-Safeway™ |
Lighted Connector | No |
Series | 130143 |
Gender | Male-Female |
UL | E38085 |
Flange | No |
CSA | LR6837 |
Receptacle Type | Single |
Current - Maximum per Contact | 15.0A |
Cord Type | 14/3 SOOW |
Voltage - Maximum | 125V |
Flip Lid | No |
Poles | 2-pole/3-wire |
NEMA Configuration | NEMA 5-15 |
Locking Blade | No |
GFCI | No |
Description
Super-Safeway Cordset 14 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 30.48m (100.0 ft.), NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 25A (783Y04)
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPE015E0C)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31A30)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- BRAD HARRISON External Thread Receptacle, 4, Male, 16 AWG (1R4006A20A120)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- MARETRON Micro Double Ended Cordset 5 Meter (CM-CG1-CF-05.0)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- Woodhead Sensors