Shop All Sensor Cordsets & Receptacles
Woodhead
1447 W25 FT. 12-3 SOW 1547 NEMA5-15
Mfr # 1447L143
Zoro # G0363877
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordset
- Length 1.83m (6.0')
- Receptacle Type Single
- GFCI No
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1447L143
- Zoro # G0363877
- UPC # 78678870158
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 1.83m (6.0') |
Details
Type | Cordset |
Receptacle Type | Single |
GFCI | No |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 15.0A |
NEMA Configuration | NEMA 5-15 |
Locking Blade | No |
Flange | No |
Product Name | Super-Safeway™ |
Cord Type | 14/3 SOOW |
Poles | 2-pole/3-wire |
Gender | Male-Female |
UL | E38085 |
Flip Lid | No |
Series | 130143 |
CSA | LR6837 |
Lighted Connector | No |
Description
Super-Safeway Standard Cordset, 2 Pole/3 Wire SOOW Cordset, Cordset Length 1.83m (6.0 ft.)(6.0 ft.), NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Medium Waterproof Wire Connector, A, PK5 (62210)
- WIEGMANN N1 Sc Wireway, No Ko, 2.5x2.5x12, Cs-glv (S2212GNK)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (ATC-ID-SK)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK200 (PV8-10R-TY)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- IFM Female Cordset 10M Pvc-Cable M12 Connector (E18015)
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- BRAD HARRISON Pvc 15M Cordset Cable (E16A06015M150 M12-4P(D)-MM-ST/RJ45-M-15M)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC001)
- Woodhead Sensor Cordsets & Receptacles