Shop All Sensor Cordsets & Receptacles
Woodhead
1447 W100 FT. 14-3-SO 1547
Mfr # 1447A123
Zoro # G0405012
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordset
- Length 7.62m (25.0')
- Flange No
- Series 130143
- Flip Lid No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1447A123
- Zoro # G0405012
- UPC # 78678862982
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 7.62m (25.0') |
Details
Type | Cordset |
Flange | No |
Series | 130143 |
Flip Lid | No |
Current - Maximum per Contact | 15.0A |
Cord Type | 12/3 SOOW |
Locking Blade | No |
Lighted Connector | No |
Receptacle Type | Single |
NEMA Configuration | NEMA 5-15 |
Voltage - Maximum | 125V |
Poles | 2-pole/3-wire |
Product Name | Super-Safeway™ |
UL | E38085 |
GFCI | No |
CSA | LR6837 |
Gender | Male-Female |
Description
Super-Safeway Cordset 12 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 7.62m (25.0 ft.), NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Red (WL903-SP100-GREEN)
- REMKE Cord Grip, SS, 2" 1.688-1.812, Mesh (RSSS-6729-E)
- WIEGMANN Cover, Galvanized Steel, 1in.Lx4in.Wx4in.H (SC0404G)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TURCK Flex Life 125V Cordset Cable, PKG 3M2S90S101 (PKG 3M-2/S90/S101)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- TURCK Mini Fast 30M 600V-Ac Cordset Cable (RSM RKM 126-30M/S3059)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F060)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- Woodhead Sensors