Shop All Sensor Cordsets & Receptacles
Woodhead
1433 W50 FT. 12-3-SO 1533
Mfr # 1433B123
Zoro # G0407767
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cordset
- Length 15.24m (50.0')
- NEMA Configuration NEMA 5-20
- Product Name Super-Safeway™
- Series 130143
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1433B123
- Zoro # G0407767
- UPC # 78678870139
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 15.24m (50.0') |
Details
Type | Cordset |
NEMA Configuration | NEMA 5-20 |
Product Name | Super-Safeway™ |
Series | 130143 |
Flip Lid | No |
Receptacle Type | Single |
Locking Blade | No |
Current - Maximum per Contact | 20.0A |
GFCI | No |
Cord Type | 12/3 SOOW |
CSA | LR6837 |
Gender | Male-Female |
UL | E38085 |
Voltage - Maximum | 125V |
Flange | No |
Lighted Connector | No |
Poles | 2-pole/3-wire |
Description
Super-Safeway Cordset 12 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 15.24m (50.0 ft.), NEMA 5-20 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 24 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J2424103PT)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3OXG)
- ILSCO Permaground Aluminum Ground Clamp, PK4 (AGC-1-EC)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- MENCOM SENSOR 20FT 600V-AC CORDSET CABLE (MIN-4FP-20)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- Woodhead Sensor Cordsets & Receptacles