Shop All Sensor Cordsets & Receptacles
Woodhead
1433 W25 FT. 12-3-SO 1533
Mfr # 1433A123
Zoro # G0372898
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cordset
- Length 7.62m (25.0')
- Current - Maximum per Contact 20.0A
- Voltage - Maximum 125V
- Gender Male-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1433A123
- Zoro # G0372898
- UPC # 78678870135
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 7.62m (25.0') |
Details
Type | Cordset |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 125V |
Gender | Male-Female |
GFCI | No |
Series | 130143 |
Flip Lid | No |
Lighted Connector | No |
Cord Type | 12/3 SOOW |
Locking Blade | No |
UL | E38085 |
Receptacle Type | Single |
CSA | LR6837 |
Product Name | Super-Safeway™ |
Flange | No |
NEMA Configuration | NEMA 5-20 |
Poles | 2-pole/3-wire |
Description
Super-Safeway Cordset 12 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 7.62m (25.0 ft.), NEMA 5-20 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 60 to 100A, Class 10, 3P, 690V (LR9D5367)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Plunger Actuator, 2NC/2NO, 10A @ 600V AC Contact Rating (9007CO3)
- HAMMOND Steel Enclosure, 12 in D (EN4SD603612LG)
- CARLON Electrical Box, 71 cu in, Outlet Box, 4 Gang, PVC (B468R)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F120)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- SIEMENS Encoder Cordset Cable (6FX8002-2CB51-1BA0)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- Woodhead Sensors