Shop All Cord Reels
Woodhead
140 ft 14 A Amps 600V Voltage
Mfr # 92743
Zoro # G405982878
product price: $9,542.99
/ea
Free Shipping & Returns
$9,542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 12 AWG
- Max. Amps 14 A
- Enclosure Rating NEMA 3R
- Reel Mounting Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 92743
- Zoro # G405982878
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Cord Length | 140 ft |
Size | Primary Cord Entry: 1" NPT |
Depth | 0.58m (22.750") |
Width | 527.10mm (20.75") |
Wire Size (AWG) | 12 |
Height | 0.59m (23.38") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector EndCap, 5Channel, 0.7ft, PR (GDEC5X125-O)
- LEGRAND Coupling, Gray, Steel, 3000 Series (G3001)
- RACO Compression Connector, 1" Conduit (2914RT)
- RACO Knockout Plug, Round, Steel, 3/4 in Conduit Size, 0.31 in D, Corrosion Resistant, Silver (1043)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (436G98)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW (RTAN3LW-WW-J12K)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WDD520-J12F)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120310016)
- BAYCO 40 ft. 12/3 Poly Cord Reel, w/4 Outlets, 15A, 40 ft 15 Amps 4 Outlets (SL-8904-40)
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 12/4 Reel with Stripped Leads 16 A Amps 600VAC Voltage (HBL501242W)
- Woodhead Cord Reels