Shop All Wire Connectors
Woodhead
1/4 Inch Cord Grip Grommet, F0 Body Size, 1.91-3.43Mm (.075-.135 Inch) Cord Diameter
Mfr # 1301800335
Zoro # G605784340
product price: $3.49
/ea
Sold in multiples of 23 for $80.27
$80.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130180
- Type Grommet
- IP Rating IP67
- Cord Grip Body Size F0 1/4"
- Product Name Watertite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301800335
- Zoro # G605784340
- Country of Origin United States
- Category Wire Connectors
Dimensions
Cord Grip Body Size | F0 1/4" |
Details
Series | 130180 |
Type | Grommet |
IP Rating | IP67 |
Product Name | Watertite |
Flange | No |
GFCI | No |
Flip Lid | No |
Lighted Connector | No |
Locking Blade | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 20A, 125V AC, Non-Indicating, 10kA at 125V AC (BLF020)
- EATON Proximity Sensor, Inductive, 30mm, NC (E57-30LE22-A1A)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- BEA Activation Plates (10PBJ10)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- GARDNER BENDER Pigtail, Solid, 6-1/2", 14 AWG, PK25 (GGP-1461)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-3/0CB)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-6B)
- MAGIC CHEF Magic Chef MCSCDRY1S 2.6 Cubic-ft Compact Dryer (MCSCDRY1S)
- GARDNER BENDER Twist-on Wire Cnnectr, 22-16, Gray, PK25000 (12-001)
- IDEAL Connector, PK25 (85-950)
- Woodhead Wire Connectors & Disconnects