Shop All Strain Relief Grips
Woodhead
1/2 DELUXE GRIP-MALE WAS50114
Mfr # 36245
Zoro # G0385525
product price: $68.89
/ea
Sold in multiples of 2 for $137.78
$137.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.178m (7.00")
- Gender Male
- Bale Length 0.089m (3.50")
- Use With 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149
- NEMA Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36245
- Zoro # G0385525
- UPC # 78678836245
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.178m (7.00") |
Bale Length | 0.089m (3.50") |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Thread Size | 1/2" NPT |
Details
Gender | Male |
Use With | 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149 |
NEMA Rating | NEMA 4 |
Material - Grip | Stainless Steel |
Series | 130097 |
Body Style | Straight |
CSA | LR32159 |
Material - Body | Aluminum |
Type | Strain Relief Grip |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Product Name | Deluxe Cord |
Description
Deluxe Cord Grips Strain Relief, 1/2" NPT, Straight Male, Cable Diameter 15.88-19.05mm (.625-.750")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Magnalug Dual Wire, 4/0, PK5 (6540-005F)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 120VAC (RIBW01B-EN3)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD4X4NPW6)
- MURR ELEKTRONIK M12-PANEL FEED THROUGH 8POLE A CODED (7000-48111-0000000)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- REMKE Cord Grip, Alum, 2-1/2", 1.812-1.938, Mesh (RSR-731-E)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Cord Grip, ISO, M50, .875-1.00, Mesh (RSM-50516-E)
- Woodhead Strain Relief Grips