Shop All Specialty Switches
Woodhead
119U W/Switch
Mfr # 1301020234
Zoro # G205984188
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 1000
- Type Hand Lamps
- Height 285.50mm (11.240")
- Lamp Type PAR38
- Mounting Style Hand Held
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301020234
- Zoro # G205984188
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 285.50mm (11.240") |
Details
Lumens | 1000 |
Type | Hand Lamps |
Lamp Type | PAR38 |
Mounting Style | Hand Held |
Duty | Industrial |
Guard Included | Yes |
Guard Type | Open End, PAR 38 |
Voltage (Fixture) - Maximum | 240V |
Material - Guard | #8 Gauge Zinc-plated Steel |
Bulb Type | Incandescent |
Lamp Wattage - Maximum | 100W |
On/Off Switch | Yes |
CSA | LR85374 |
Outlet | Side |
Series | 130102 |
Product Name | Super-Safeway |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 20 to 100A, Class 10/20/30 (XTOE100GCSS)
- LINEMASTER Foot Switch, Air Air Foot Swit (4C-30F2-S)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Duplex Adapter, Rj11, 6P4C, Straight-Wired - White (NTC-2422)
- FLEX-STRUT Flange To Flange Clamp, (FS-5760 E/G)
- ASCO 260A AMP 277/480V-AC AUTOMATIC TRANSFER SWITCH (C940326099)
- THERMO RAMSEY PRO-LINE SPS-2E-1-4-NPT SAFETY CABLE PULL 250V-AC OTHER SWITCH (142199-PROL)
- MEGGITT U/V FLAME OTHER SWITCH (424 424-00061)
- TP-LINK 5 Port Gigabit Switch, TLSG1005D (TL-SG1005D)
- MIDWEST FASTENER Double Pole/Single Throw Slide Switches 3PK (65246)
- GALLAGHER Cut-Out Switch Orange (G60731)
- MOMENTINTIME 075 in Switch 0375 in Magnet Recessed Switch Set Black (MO1255127)
- Woodhead Specialty Switches