Shop All Specialty Switches
Woodhead
115U W/Switch
Mfr # 1301020198
Zoro # G805984182
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 190.50mm (7.500")
- Lamp Type A23
- Height 371.35mm (14.620")
- Lumens 1000
- Mounting Style Hand Held
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301020198
- Zoro # G805984182
- Country of Origin Mexico
- Category Specialty Switches
Dimensions
Depth | 190.50mm (7.500") |
Height | 371.35mm (14.620") |
Details
Lamp Type | A23 |
Lumens | 1000 |
Mounting Style | Hand Held |
UL | E59251 |
Lamp Wattage - Maximum | 300W |
CSA | LR85374 |
Duty | Industrial |
Guard Type | Open End, Reflector |
On/Off Switch | Yes |
Guard Included | Yes |
Material - Guard | #8 Gauge Zinc-plated Steel |
Bulb Type | Incandescent |
Voltage (Fixture) - Maximum | 240V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Wire Connector, T1150C, PK100 (T1150C)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ1 240V, 30A (MGF221N)
- EATON FlushPushButtonOperator, NonIllum, Red, 1NO (M22-D-R-K10)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- ZYXEL COMMUNICATIONS 5 Port GbE PoE Managed Switch, GS12005HP (GS1200-5HP)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-006)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Fl Sw 8'Leads (FS-2-VANE)
- WOODS Timer Indoor 24hr Digital (50027WD)
- CLAPPER The Sound Activated Switch (CL840-12)
- MIDWEST FASTENER Fan Switch Rotary Switches 2PK (65228)
- WBOX HOLDUP BTN LCH DPDT 3 SCR (0E-HBLCHDD3T)
- Woodhead Switches