Shop All Specialty Switches
Woodhead
114U W/Switch
Mfr # 1301020177
Zoro # G205984003
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 311.66mm (12.270")
- Lamp Type A21
- Lumens 1000
- Mounting Style Hand Held
- Type Hand Lamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301020177
- Zoro # G205984003
- Country of Origin Mexico
- Category Specialty Switches
Dimensions
Height | 311.66mm (12.270") |
Depth | 153.92mm (6.060") |
Details
Lamp Type | A21 |
Lumens | 1000 |
Mounting Style | Hand Held |
Type | Hand Lamps |
UL | E59251 |
Voltage (Fixture) - Maximum | 240V |
Guard Included | Yes |
Lamp Wattage - Maximum | 100W |
Duty | Industrial |
Bulb Type | Incandescent |
On/Off Switch | Yes |
CSA | LR85374 |
Cord Type - Primary | 16/3 SOOW |
Material - Guard | #8 Gauge Zinc-plated Steel |
Guard Type | Open End, Reflector |
Series | 130102 |
Product Name | Super-Safeway |
Outlet | Side |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (MU18-8RLX)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 2NO (ZB4BW0G13)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 25"L (72-N6)
- EATON Frnt Aux Seq A, 4NO, For XT Frame B-C (XTCEXFAC40)
- SCHMERSAL SAFETY 30V-DC OTHER SENSOR (BNS 36-02Z-ST-R)
- AAON SWITCH DPS 012WC (R62330)
- INTERMATIC USD Intermatic USD T21004R 60 amp Control Center (T21004R)
- MCDONNELL & MILLER 11Mv Mv Switch For 61, 64, 67, 69, (11MV)
- ALLEN BRADLEY Photoswitch Sensor 10-30v-dc (42SRF-6002)
- YORK S1-02435738000 Switch, Furnace (S1-0243573)
- ILB GOLD Replacement For Radio Shack 2N4401 Switching Transistor 10 Pack (2N4401 SWITCHING TRANSISTOR)
- Woodhead Specialty Switches