Shop All Specialty Switches
Woodhead
111U W/Switch
Mfr # 1301020164
Zoro # G205984034
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Hand Held
- Lamp Type A23
- Height 371.35mm (14.620")
- Depth 190.50mm (7.500")
- Lumens 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301020164
- Zoro # G205984034
- Country of Origin Mexico
- Category Specialty Switches
Dimensions
Height | 371.35mm (14.620") |
Depth | 190.50mm (7.500") |
Details
Mounting Style | Hand Held |
Lamp Type | A23 |
Lumens | 1000 |
Type | Hand Lamps |
Guard Included | Yes |
Duty | Industrial |
Guard Type | Open End |
Bulb Type | Incandescent |
On/Off Switch | Yes |
Lamp Wattage - Maximum | 300W |
CSA | LR85374 |
UL | E59251 |
Voltage (Fixture) - Maximum | 240V |
Material - Guard | #8 Gauge Zinc-plated Steel |
Series | 130102 |
Product Name | Super-Safeway |
Outlet | Side |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 12A Selfprrevstr W/Terms Luc*Bl, 24V DC, 3 Poles (LU2B12BL)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ITD-2/0CB)
- LOWELL JBolt Kit (CLH-JB3)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Max. Time Setting - Timer: 3 min (1EGD3)
- HONEYWELL T675A1516 Temp Control Spdt (T675A1516)
- ALLEN BRADLEY SELECTOR KNOB SWITCH PARTS AND ACCESSORY (800T-N230F)
- EATON CONTROLLER AUTOMATIC TRANSFER SWITCH (ATC-300+ 6D32360G45)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W151/3-I2-CA)
- ALLEN BRADLEY Photoswitch Sensor 10-30v-dc (42SRF-6002)
- CIRCUITRON SPDT Submini Slide Switch (CIR9103)
- MIDWEST FASTENER Single Pole, Single Throw Knife Switch 2PK (72581)
- Woodhead Specialty Switches