Shop All Switch Accessories
Woodhead
111 W/Switch In Handle
Mfr # 1301020153
Zoro # G805984090
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 371.35mm (14.620")
- Mounting Style Hand Held
- Depth 190.50mm (7.500")
- Lamp Type A23
- Lumens 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301020153
- Zoro # G805984090
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Height | 371.35mm (14.620") |
Depth | 190.50mm (7.500") |
Details
Mounting Style | Hand Held |
Lamp Type | A23 |
Lumens | 1000 |
Duty | Industrial |
Material - Guard | #8 Gauge Zinc-plated Steel |
Bulb Type | Incandescent |
UL | E59251 |
On/Off Switch | Yes |
Guard Type | Open End |
CSA | LR85374 |
Lamp Wattage - Maximum | 300W |
Guard Included | Yes |
Voltage (Fixture) - Maximum | 240V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 12V AC Coil Volts, Octal, 8 Pin, DPDT (1EGY2)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 5 ft. (3430)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: Yes (XTCR080F11E)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSA2B)
- LINEMASTER Potentiometer (LSC-805-4)
- OMRON Cable Kit, PVC Covered Steel, 32ft. 10in.L (44506-2710)
- IFM Reflector, 1 In x 3/16 In x 1 In (E20003)
- TELEMECANIQUE SENSORS Pressure Switch Diaphragm Assembly G (9998PC208)
- IDEAL Pull Chain Lever Switch, SPST (774035)
- CONDOR USA Unloader Valve, MDR3 Series, Standard (EV3Wi)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 84 ft. L (XY2CZ9325)
- Woodhead Switches