Shop All Specialty Switches
Woodhead
110U W/Switch
Mfr # 1301020143
Zoro # G605984085
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type A21
- Mounting Style Hand Held
- Depth 153.92mm (6.060")
- Lumens 1000
- Type Hand Lamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301020143
- Zoro # G605984085
- Country of Origin Mexico
- Category Specialty Switches
Dimensions
Depth | 153.92mm (6.060") |
Height | 311.66mm (12.270") |
Details
Lamp Type | A21 |
Mounting Style | Hand Held |
Lumens | 1000 |
Type | Hand Lamps |
CSA | LR85374 |
Guard Included | Yes |
Guard Type | Open End |
On/Off Switch | Yes |
Duty | Industrial |
Voltage (Fixture) - Maximum | 240V |
Material - Guard | #8 Gauge Zinc-plated Steel |
Cord Type - Primary | 16/3 SOOW |
Lamp Wattage - Maximum | 100W |
UL | E59251 |
Bulb Type | Incandescent |
Product Name | Super-Safeway |
Outlet | Side |
Series | 130102 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Die Cast Liquid Tight Connector, 10PK (LT75)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 4A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-4-R)
- GREENLEE Bushing, Pk100 (712A100)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BH063)
- TRIAD MAGNETICS Filament 12.6Vct 115V-Ac Other Transformer (F-44X)
- HONEYWELL S688A1007 Spdt Sail Switch, (S688A1007)
- SPRINGER CONTROLS CO Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390 (Z105/3-AA)
- PRES AIR TROL Pres Air Trol PATTVM111B Air Switch SPDT Momentary (PATTVM111B)
- ALLEN BRADLEY Self Contained 60-132V-AC Proximity Switch (802PR-LACA2)
- HONEYWELL Th6320Wf2003 24V Lyric T6 Pro (TH6320WF20)
- CLEVELAND CONTROLS SPDT General Purpose Air Sensing Switch .05 - 12.0 W.C. 18469121 (AFS-222-121)
- Woodhead Specialty Switches